YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

9"-18" Adjustable Upright W/1/4" Top & 3/8" Bottom Fitting - Chrome - Pkg Qty 72

9"-18" Adjustable Upright W/1/4" Top & 3/8" Bottom Fitting - Chrome - Pkg Qty 72

Item #: WBB387211

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.75 ea.

Price: $270.00 / Pkg of 72

Save $13.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

9"-18" Adjustable Upright w/1/4" top & 3/8" bottom fitting - Chrome

Adjustable upright must be used with a 4" or 5" economy style base. Creates a perfect countertop single garment display.

Product Specifications

  • FINISHChrome
  • BRANDEconoco
  • PACKAGE QUANTITY72
  • CLASSEconomy Chrome Displays
  • CATEGORYTables, Showcases & Counter Displays
  • TYPEAdjustable Upright
  • LENGTH INCHES9 to 18
  • LINEUprights
  • MANUFACTURERS PART NUMBER1U
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

12" Black Face Out For Ladder - Min Qty 24 - Pkg Qty 24

Item #: B517270

Not Yet Rated

Usually ships in 2 to 5 days

$119.28

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9"-18" Adjustable Upright W/1/4" Top & 3/8" Bottom Fitting - Chrome - Pkg Qty 72

9"-18" Adjustable Upright W/1/4" Top & 3/8" Bottom Fitting - Chrome - Pkg Qty 72

Item #: WBB387211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant