Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300296-SLV, Snap Frame Sky Tower Display W/ 4 Round Shelves 22"W x 18"D x 28"H

Azar Displays 300296-SLV, Snap Frame Sky Tower Display W/ 4 Round Shelves 22"W x 18"D x 28"H

Item #: WBB2321951

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $403.95

Save $20.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Azar Displays 300296-SLV, Snap Frame Sky Tower Display W/ 4 Round Shelves 22"W x 18"D x 28"H

Azar Displays 300296-SLV, Snap Frame Sky Tower Display W/ 4 Round Shelves 22"W x 18"D x 28"H

Product Specifications

  • BRANDAzar Displays
  • PACKAGE QUANTITY1
  • BASE STYLEFlat Base
  • INSERT SIZE22"W x 28"D
  • WIDTH INCHES22
  • DEPTH INCHES18
  • OVERALL HEIGHT INCHES76-5/8
  • FINISHSilver
  • HEIGHT INCHES28
  • TYPEFlat Base
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER300296-SLV
  • BASE18"W x 18"D
  • WEIGHT LBS10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Azar Displays 300295-SLV, Snap Frame Sky Tower Display W/ 4 Square Shelves 22"W x 18"D x 28"H

Item #: B2321948

Not Yet Rated

Usually ships in 5 to 8 days

$403.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300296-SLV, Snap Frame Sky Tower Display W/ 4 Round Shelves 22"W x 18"D x 28"H

Azar Displays 300296-SLV, Snap Frame Sky Tower Display W/ 4 Round Shelves 22"W x 18"D x 28"H

Item #: WBB2321951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant