Take 15% off your entire order!

Offer applied at checkout

Data Strip for Nexel Style Shelf Ticket Holder 45" x 1.25"H Black - Pkg Qty 50

Data Strip for Nexel Style Shelf Ticket Holder 45" x 1.25"H Black - Pkg Qty 50

Item #: WBB1735293

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Clear

Black

$1.62 ea.

Price: $81.00 / Pkg of 50

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Data Strip for Nexel Style Shelf Ticket Holder 45" x 1.25"H Black

Display pricing and product info on Metro style shelves with a wire shelf ticket holder. Ticket holder attaches to wire shelves securely and provides a 1 1/4"channel for displaying store ticket tags with promotions, pricing, and information. Protective Cover eliminates curling labels and need to laminate tickets. Effective for displaying prices in retail environments such as grocery stores, liquor stores, and warehouses with wire shelves.

Ticket Holder Features:

  • Length: 45"L
  • Color: Black
  • Accepts 1 1/4" tall ticket
  • Protective print cover - stop curling ticket labels
  • Material: PVC

Part Number: DSMBK45



Product Specifications

  • WIDTH INCHES1-1/2
  • WARRANTY30 Day Warranty (+Cost of Shipping)
  • CONSTRUCTIONVinyl
  • HEIGHT INCHES1/4
  • BRANDAssorted Signs
  • COLOR FINISHBlack
  • PACKAGE QUANTITY50
  • STYLE45" Ticket Holder
  • LENGTH INCHES45
  • MANUFACTURERS PART NUMBERDSMBK45
  • INSERT SIZE1.25"H
  • WEIGHT LBS0.26
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANDY 3327

    Date: December 09, 2019

    Works looks great
    Your review:
    They look really nice on the shelf’s.
  • Reviewer: Anonymous

    Date: January 09, 2017

    Shelf strip
    Your review:
    Worked great. Just what we needed and at a great price.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Data Strip for Nexel Style Shelf Ticket Holder 45" x 1.25"H Black - Pkg Qty 50

Data Strip for Nexel Style Shelf Ticket Holder 45" x 1.25"H Black - Pkg Qty 50

Item #: WBB1735293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant