YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

12" Bracket For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 24

12" Bracket For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 24

Item #: WBB387581

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.45 ea.

Price: $106.80 / Pkg of 24

Save $5.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12" Bracket for 1" & 1-1/16" Round Tubing - Chrome

Bracket for slatwall accepts 1" and 1-1/16" round tubing. Tightening screws included.

Product Specifications

  • COLORChrome
  • FINISHChrome
  • BRANDEconoco
  • PACKAGE QUANTITY24
  • CLASSBrackets
  • CATEGORYSlatwall & Accessories
  • TYPEBracket For Round Tubing
  • LENGTH INCHES12
  • LINEHangrail Brackets
  • MANUFACTURERS PART NUMBERSW/RM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5 Hook Straight Arm - Chrome - Pkg Qty 24

Item #: B387721

Not Yet Rated

Usually ships in 3 to 6 days

$112.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Bracket For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 24

12" Bracket For 1" & 1-1/16" Round Tubing - Chrome - Pkg Qty 24

Item #: WBB387581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant