Take 15% off your entire order!

Offer applied at checkout

Male Headless 3/4 Torso Form - White

Male Headless 3/4 Torso Form - White

Item #: WBB387494

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$153.95 up to 10% OFF

Price: $138.95

Save $6.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Male Headless 3/4 Torso Form - White

System Mannequin Series is a component-based approach to mannequin design. Add arms or shoulder caps to 3/4 torso to create unlimited display possibilities. For floor displays use offset Melrose base. Contains removable wire loop for hanging.38" chest- 30" waist - 34 1/2" hips; 6" from crotch to bottom.

Product Specifications

  • FORMTorso
  • COLORWhite
  • BRANDMondo Mannequins
  • CLASSRealistic Mannequins
  • CATEGORYVisual Displays & Mannequins
  • TYPEMale
  • LINESystem Mannequin Series
  • MANUFACTURERS PART NUMBERSYTM-109
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $8.00 with this comparable product

Female Headless 3/4 Torso Form - White

Item #: B387492

Not Yet Rated

Usually ships in 2 to 5 days

$130.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Male Headless 3/4 Torso Form - White

Male Headless 3/4 Torso Form - White

Item #: WBB387494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant