Take 15% off your entire order!

Offer applied at checkout

Double-Sided Oval Mirror 10" X 14" - Chrome - Pkg Qty 6

Double-Sided Oval Mirror 10" X 14" - Chrome - Pkg Qty 6

Item #: WBB387206

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Price: $239.70 / Pkg of 6

Save $11.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double-Sided Oval Mirror 10" x 14" - Chrome

Attractive deluxe counter mirror can be used in a wide variety of retail applications. Works particularly well when placed on a glass countertop. When used with our display bases, the height will be 3" higher overall. (Base ordered separately).

Product Specifications

  • WIDTH INCHES10
  • FINISHChrome
  • HEIGHT INCHES14
  • BRANDEconoco
  • PACKAGE QUANTITY6
  • CLASSDeluxe Chrome Display Tops
  • CATEGORYTables, Showcases & Counter Displays
  • TYPEDouble-Sided Oval Mirror
  • LINEMirrors
  • MANUFACTURERS PART NUMBER1014
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Upgrade this item for just $211.75 more

Double-Sided Rectangular Mirror 10" X 12" - Chrome - Pkg Qty 6

Item #: B387201

Not Yet Rated

Usually ships in 3 to 6 days

$251.70

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double-Sided Oval Mirror 10" X 14" - Chrome - Pkg Qty 6

Double-Sided Oval Mirror 10" X 14" - Chrome - Pkg Qty 6

Item #: WBB387206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant