Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ WD 24 5-Bottle Wine Display 24"W x 12"D x 3"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

MasonWays™ WD 24 5-Bottle Wine Display 24"W x 12"D x 3"H

Item #: WBB1597139

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Features:

  • Highlight and promote brands
  • Holds 5 bottles

Product Specifications

    • BOTTLE CAPACITY5
    • DEPTH INCHES12
    • COLOR FINISHBlack
    • DESCRIPTIONWine Display
    • MANUFACTURERS PART NUMBERWD 24
    • WEIGHT LBS10
    • WIDTH INCHES24
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES13
    • LIMITED WARRANTY10 Years
    • BRANDMasonWays™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!