Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB797142

Nexel® Wine Bottle Rack - 27 Bottle 36"W x 14"D x 34"H, Chrome

Product Description
Wine Bottle Rack - Wire Shelving

Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Each shelf level holds up to 100 lbs. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4" ledge along the rear of the shelf. The electroplated nickel-chrome finish is durable, chip resistant and attractive for use in retail display. The use of 188735 Foot Plate is recommended for additional stability.
PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Height34 in
Weight Capacity100 lbs

Product Details

Number of Shelves3
MaterialSteel with Chrome Plating
ColorSilver
Number of Drawers27
BrandNexel