b>Wine Bottle Rack – Wall Mount Wire Shelving
Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our chrome plated steel, open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles.
Nexel
Model # :WB797156
Wine Bottle Rack - Wall Mount 52 Bottle 48" x 14" x 54"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 14 in |
| Height | 54 in |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 100 lbs |
| Number of Shelves | 4 |
| Material | Steel |
| Color | Silver |
| Number of Drawers | 52 |
| Brand | Nexel |