Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1005/MB/CL, 48" x 48", Satin Aluminum

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1005/MB/CL, 48" x 48", Satin Aluminum

Item #: WBB1016765

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$361.00 up to 11% OFF

Price: $322.95

Save $16.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1005/MB/CL, 48" x 48", Satin Aluminum

A versatile and convenient in-line signage solution. Features our smallest hinged connectors to date, virtually concealed once slotted into the post grooves. Hinged connections allow panels to be angled in any direction, offering flexibility and versatility. Durable yet lightweight aluminum construction. Available with either clear panels that protect printed graphics or black ¼" acrylic panels, ideal for creating barricades.

Product Specifications

  • WIDTH INCHES48
  • COLORSatin
  • DESCRIPTIONHinged Frame Sign Panel/Barrier
  • BRANDLavi Industries
  • HEIGHT INCHES48
  • MANUFACTURERS PART NUMBER50-HFP1005/MB/CL
  • WEIGHT LBS31
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1002/MB/CL, 60" x 30", Satin Aluminum

Item #: B1016998

Not Yet Rated

Usually ships in 7 to 10 days

$321.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1005/MB/CL, 48" x 48", Satin Aluminum

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1005/MB/CL, 48" x 48", Satin Aluminum

Item #: WBB1016765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant