Take 15% off your entire order!

Offer applied at checkout

Diamond Solid Cube Wine Rack - w/Face Trim, 4 ft high - Unstained All-Heart Redwood

Diamond Solid Cube Wine Rack - w/Face Trim, 4 ft high - Unstained All-Heart Redwood

Item #: WBB2190529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $512.00

$85.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $512.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Diamond Solid Cube Wine Rack - w/Face Trim, 4 ft high - Unstained All-Heart Redwood

Each wine bottle stored on this wine bottle cube is carefully manufactured with beveled ends and rounded edges to ensure wine labels will not tear when the bottles are removed. Purchase two to stack on top of each other to maximize the height of your wine storage. Moldings and platforms sold separately. Assembly required.

Product Specifications

  • CAPACITY78 bottles
  • DISTRIBUTOR PART NUMBERVIN-AH-UN-SDC(G2)
  • BRANDWine Cellar Innovations
  • PACKAGE QUANTITY1
  • COLOR/FINISHUnfinished
  • WIDTH23-3/16
  • WARRANTY5 years
  • CONSTRUCTIONAll-Heart Redwood
  • TYPEDiamond Cube
  • DEPTH13-1/2
  • WEIGHT LBS38
  • HEIGHT58-5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Diamond Solid Cube Wine Rack - w/Face Trim, 3 ft high - Unstained All-Heart Redwood

Item #: B2190531

Not Yet Rated

Usually ships in 14 to 17 days

$383.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diamond Solid Cube Wine Rack - w/Face Trim, 4 ft high - Unstained All-Heart Redwood

Diamond Solid Cube Wine Rack - w/Face Trim, 4 ft high - Unstained All-Heart Redwood

Item #: WBB2190529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant