
Customers Also Viewed
Features:
- Economical, efficient method of shipping or storing circuit boards and other static sensitive electronic devices
- BLACK low density conductive convoluted polyurethane foam, < 1 x 10⁵ ohms laminated to the top and fitted in the bottom
- BLACK low density conductive convoluted foam is permanently conductive; will not lose electrical properties or fade
- Provides ESD shielding with lid closed, "Faraday cage" effect restricts electrostatic charges and discharges to exterior
- Corrugated material is constructed from a unique buried conductive layer of impregnated corrugated fiberboard with a static dissipative surface
- BLACK convoluted foam minimizes movement and reduces stress from physical shock
- Corrugated material is made from 100% recycled material and is 100% recyclable
- No assembly required
- Made in the United States of America
Product Specifications
- LENGTH INCHES16-1/2
- WIDTH INCHES16-1/2
- DEPTH INCHES12-7/8
- HEIGHT INCHES1-3/4
- INSIDE LENGTH INCHES15-1/2
- INSIDE WIDTH INCHES12-1/2
- INSIDE HEIGHT INCHES1-1/2
- COMPARTMENT INCHES (LxWxH)--
- ASSEMBLYAssembled
- BRANDProtektive Pak
- COLOR FINISHBlack
- COMPARTMENTS--
- CONSTRUCTIONCorrugated Fiberboard
- FOAM CONSTRUCTIONTop/Bottom: Pink Static Dissipative PU Foam
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER37069
- PACKAGE QUANTITY1
- PRODUCT FAMILYBoxes
- PRODUCT GROUPConductive Boxes
- SERIESProtektive Pak
- STYLEESD Circuit Boards
- TYPEESD Shipping and Storage Boxes w/Foam
- WEIGHT LBS0.8
- TEMPERATURE TOLERANCE35 to 350 °F
There are no questions for this product.

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12
Item #: 334205
Not Yet Rated
Free Shipping
$168.00

Quantum Conductive Shelf Bin QSB100CO - 2-3/4"W x 11-5/8"D x 4"H - Pkg Qty 36
Item #: 752399
Not Yet Rated
Free Shipping
$177.84

Quantum Conductive Ultra Stack Bin QUS200CO, 4-1/8"W x 5"D x 3"H - Pkg Qty 24
Item #: 184870
Not Yet Rated
Free Shipping
$108.00
Popular item in this category
Item #: B1110578
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 5 to 8 days
$68.75

Protektive Pak 37069 Circuit Board Shipping and Storage Box w/Foam, 16-1/2"L x 12-7/8"W x 1-3/4"H - Pkg Qty 5
$11.25
- Product Information
- Customer Review
- Product Q&A
- Accessories