Stock Tanks
Stock tanks are ideal for liquid storage in a range of applications including agriculture use or rainwater harvesting. The tanks come equipped with UV inhibitors for extended outdoor use, and their design ensures leak-proof performance. Whether there is a need for a water source for livestock or a container for industrial liquids, stock tanks are ideal for any commercial or industrial application.
Most Relevant
Structural Foam Oval Round Ends Stock Tanks

These structural foam oval stock tanks are designed to provide a premium watering trough for livestock. Constructed from lightweight yet durable materials, these structural foam stock tanks feature an oval shape with round ends designed for maximum water capacity and stability. Oval stock tanks have various storage capacities and are designed to withstand extreme weather conditions.
| Compare | Image | Capacity | Length | Width | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 100 gal | 52-3/4 in | 31-1/2 in | 25 in | Behlen Country | WBB3218153 | $129.95 | ||
![]() | 300 gal | 81 in | 46-1/2 in | 25-1/2 in | Behlen Country | WBB3217986 | $349.95 | ||
![]() | 300 gal | 63-1/4 in | 69 in | 25 in | Rubbermaid | Ships Same Day WB270081 | $479.95 | ||
![]() | 27 gal | 42 in | 19 in | 11-3/4 in | Behlen Country | WBB3218134 | $82.95 | ||
![]() | 75 gal | 43-1/2 in | 31-1/2 in | 25 in | Behlen Country | WBB3218011 | $119.95 | ||
![]() | 150 gal | 56-1/2 in | 41-3/4 in | 25 in | Behlen Country | WBB3218161 | $199.95 | ||
![]() | 150 gal | 58 in | 39 in | 25 in | Rubbermaid | Ships Same Day WB270080 | $349.95 | ||
![]() | 60 gal | 53 in | 31-1/2 in | 15 in | Behlen Country | WBB3218135 | $109.95 | ||
![]() | 100 gal | 53 in | 31 in | 25 in | Rubbermaid | WB270079 | $239.95 | ||
![]() | 50 gal | 52 in | 31 in | 12 in | Rubbermaid | Ships Same Day WB270077 | $175.95 |
Showing 1-10 of 12 results
Polyethylene Oval Round End Stock Tanks

These polyethylene oval stock tanks with round ends are built for long-lasting durability in demanding livestock feeding conditions. Made with corrosion-resistant polyethylene, stock tanks come in various sizes with deep and shallow models available. Our poly stock tanks feature an oval shape with round ends to maximize stability and water capacity. Most models are impact and UV-resistant.
Showing 1-10 of 13 results
Galvanized Steel Oval Round End Stock Tanks

These galvanized steel stock tanks are designed to offer durability and corrosion resistance for livestock watering needs at farms, petting zoos, stables, and similar settings. These galvanized stock tanks feature an oval shape with round ends for maximum water capacity and stability. Made with galvanized steel, these oval stock tanks are built to withstand demanding farm and ranch tasks.
Polyethylene Square Stock Tanks

Our polyethylene square stock tanks are durable and efficient storage solutions that can be used for aquatic and water storage or livestock feeding and watering. Constructed from corrosion-resistant polyethylene material, these FDA-approved square stock tanks offer excellent strength and versatility. Poly stock tanks come in various sizes and are designed to maximize space utilization.
Galvanized Steel Round Stock Tanks

Our galvanized steel round stock tanks provide a sturdy and versatile livestock watering solution for farms and ranches. Constructed with galvanized steel that offers superior corrosion resistance, these round stock tanks are easy to clean and designed to prevent debris accumulation. Available in a wide range of capacities, galvanized steel stock tanks can be used with various livestock types.
Polyethylene Round Stock Tanks

Our polyethylene round stock tanks are durable, corrosion-resistant liquid storage containers ideal for feeding and watering livestock. Available in various sizes, these poly stock tanks feature a round shape that's designed for easy cleaning and to prevent debris accumulation in corners. Round poly stock tanks are impact-resistant, UV-resistant, and won't rust.

Accessories & Replacement Parts for Stock Tanks

Galvanized Steel Square Stock Tanks

Galvanized Steel Stock Tanks with Handles

Galvanized Steel Triangle Stock Tanks





















