High Country Plastics Brass Float Valve For Water Tanks, ZM-6050, 3/4"
Write a Review
Questions & Answers (0)
3/4" Brass Float Valve For Water Tanks
Specifications
Product Details
| Manufacturers Part Number | ZM-6050 |
| Accessory Type | Float Valve |
| Brand | High Country Plastics |
Related Products
T-550 1/4 Turn Frostfree Sillcock Valve, 3/4" MNPT/Sweat Combo x 10" Features: Easy to grip 1/4-turn Softouch™ TPR coated metal handle Patented dual disc cartridge for durable and reliable shut-off Oversized, 5° angled mounting flange for ease of installation. Includes EPDM rubber gasket Integrated anti-siphon vacuum breaker with chrome-plated brass cap ASSE 1019-Type A Device Certifications/Listings: Third-party certified, ASSE 1019-A: Performance requirements for wall hydrant with backflow protection and freeze resistance Standards: ANSI/ASME B1.20.1: Pipe threads, general ...
High Country Plastics Stock Tank, W-350R, W-Series, 350 Gallons 350 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. Molded-in leak-proof 1-1/4" FNPT aluminum drain insert ensures your drain will never rust, sun rot, leak or fail. The poly drain plug can be removed from the insert with a wrench and ...
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top. Temperature resistant from -22° F to 212° F (-30° C to +100° C).
High Country Plastics Stock Tank, W-100T, W-Series, 100 Gallons 100 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. Molded-in leak-proof 1-1/4" FNPT aluminum drain insert ensures your drain will never rust, sun rot, leak or fail. The poly drain plug can be removed from the insert with a wrench and ...
High Country Plastics Stock Tank, W-75FG AUTO, W-Series, 75 Gallons 75 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. If the Stock Tank gets a small leak due to unforeseen circumstances, such as a bullet hole, it can be braze welded with a common butane torch to fill the hole. Industry-leading ...