Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Cantilever Straight Arm 48", 1,630 lb cap

Heavy Duty Cantilever Straight Arm 48", 1,630 lb cap

Item #: WBB2264939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

- Heavy Duty Cantilever Straight Arm 48", 1,630 lb cap

These Heavy Duty Cantilever Rack is completely adjustable for application specific design flexibility. Long, unwelded stock is handled quickly and efficiently by forklift; instant accessibility to one (1) piece or a full load. These Heavy-Duty Arms are adjustable up and down the length of the upright. To adjust, align arms with pre-drilled holes and bolt in (hardware included). All arms feature lips to prevent product from falling off. Uprights and arms are sold each, not in pairs. Custom rack systems can be designed for your special application.

Product Specifications

  • WIDTH INCHES4
  • DEPTH INCHES48
  • HEIGHT INCHES3
  • ARM CAPACITY1630
  • ARM LENGTH48
  • ARM TYPEStraight
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERHDSA-C-48
  • WEIGHT LBS31
  • COLOROrange
  • CAPACITY TYPEHeavy Duty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Heavy Duty Cantilever Straight Arm 48", 1,000 lb cap

Item #: B2264972

Not Yet Rated

Usually ships in 4 to 7 days

$60.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Cantilever Straight Arm 48", 1,630 lb cap

Heavy Duty Cantilever Straight Arm 48", 1,630 lb cap

Item #: WBB2264939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant