Take 15% off your entire order!

Offer applied at checkout

Bulk Storage Rack Starter, 3 Tier, Solid Decking, 60"W x 48"D x 72"H Gray

Bulk Storage Rack Starter, 3 Tier, Solid Decking, 60"W x 48"D x 72"H Gray

Item #: WBB281957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$933.04 up to 41% OFF

Price: $554.00

$92.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $554.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heavy duty gauge steel welded uprights and beams. Adjustable on 1-1/2" centers. Weight Capacity based on evenly distributed load. 10,000 lbs. maximum weight capacity.

Made In USA

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES48
  • HEIGHT INCHES72
  • CAPACITY LBS2600
  • BRANDLyon
  • DESCRIPTIONBulk Storage
  • MANUFACTURERS PART NUMBERDD67215SD
  • SHELF CONSTRUCTIONSolid Steel Deck
  • SHELF QUANTITY3
  • TYPEStarter
  • WEIGHT LBS242.8
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bulk Storage Rack Add-On, 3 Tier, Solid Decking, 60"W x 48"D x 72"H Gray

Item #: B281752

Not Yet Rated

Usually ships in 10 to 13 days

$496.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bulk Storage Rack Starter, 3 Tier, Solid Decking, 60"W x 48"D x 72"H Gray

Bulk Storage Rack Starter, 3 Tier, Solid Decking, 60"W x 48"D x 72"H Gray

Item #: WBB281957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant