Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® Extra Shelf for Acid/Corrosive Cabinets 43" Wide Beige
See all 7 items in product family

Securall® Extra Shelf for Acid/Corrosive Cabinets 43" Wide Beige

Item #: WBB458152

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.56

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Securall® Extra Shelf for Acid/Corrosive Cabinets 43" Wide Beige

This Extra Shelf is for use with all 43"W Securall® Acid/Corrosive Cabinets. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.

Product Specifications

    • WIDTH INCHES39-11/16
    • DEPTH INCHES14
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERC2-05Beige
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • TYPEShelf
    • WEIGHT LBS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!