Durham Mfg.® Additional Shelf For 12 Gauge Heavy Duty Cabinet 72"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Additional Shelf For 12 Gauge Heavy Duty Cabinet 72"W x 24"D
PRICE
$215.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 69-15/16 in |
| Depth | 20-7/8 in |
| Height | 1-3/8 in |
| Weight | 50 lbs |
| Gauge | 14 ga |
Product Details
| Shelf Capacity | 1525 lbs |
| Package Quantity | 1 |
| Color | Gray |
| For Use With | Cabinet Shelf |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |