Cutters & Slicers
Brand
Type
Length
Material
Height
Capacity
Color
Price
Related Products
Spiral Fry lets you turn potatoes into platefuls of uniquely appetizing, fresh, thin spiral fries that serve up big profits for you. Simply load up to a 70-ct. potato, and turn the easy-action drive screw. No peeling required. Easily releases and retracts for fast reloading. Preset drive depth protects blades from contact with metal parts. Heavy-duty construction adds durability and long life. Mounts securely on any flat surface for left- or right handed operation. Removes easily for quick cleanup - just loosen the mounting nut, slide out and rinse. Fine Cut Garnish Cutter makes ...
Vollrath, Redco Can Opener, BCO-1, 1" Gear, 16" Bar Length Features: EaziClean™ blades are finished with antibacterial coating for increased safety High-grade steel cutting mechanism for clean cut - no risk of frayed metal shavings All cutting mechanisms are dishwasher safe, and BCO-7000 is dishwasher safe in its entirety Patented quick-release blade carrier for easy cleaning Color-coded collars for easy identification Titan = Extra Heavy-Duty, Blue = Heavy Duty, Yellow = Medium Duty Case-hardened blade for longer life Wheels made from gear-cutting grade steel - able to withstand ...
Vollrath, Redco Can Opener, BCO-3000, 1" Gear, 25" Bar Length Features: EaziClean™ blades are finished with antibacterial coating for increased safety High-grade steel cutting mechanism for clean cut - no risk of frayed metal shavings All cutting mechanisms are dishwasher safe, and BCO-7000 is dishwasher safe in its entirety Patented quick-release blade carrier for easy cleaning Color-coded collars for easy identification Titan = Extra Heavy-Duty, Blue = Heavy Duty, Yellow = Medium Duty Case-hardened blade for longer life Wheels made from gear-cutting grade steel - able to withstand ...
Vollrath, Instabloom Ii Onion Cutter, 15604, Spring Loaded Handles Features: Lower sturdy profile takes up less space, provides easy storage Designed for two-handed ergonomic, easy leverage Spring loaded handles always return to the ready position Two year warranty
Compact, efficient, easy to use and even easier to maintain, the new Easy Tomato Slicer II with its pretensioned cartridge blade assembly is safer and more convenient than ever. The newly designed blade set stays properly aligned and tightened without the need to adjust it. The Easy Tomato Slicer II has an ergonomic handle, polyethylene slide board, hand guards, self-lubricating track, rubber feet and a table stop like its predecessor, the Easy Tomato Slicer, a staple in food service kitchens. Accommodates a larger tomato than the original Easy Tomato Slicer.