take 10% off our everday low prices!

Offer applied at final checkout

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5812 - 108"W x 9-1/2"D x 18"H

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5812 - 108"W x 9-1/2"D x 18"H

Item #: WBB271634

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$479.22 up to 37% OFF

Price: $302.99

Save $15.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals, 108"W x 9-1/2"D x 18"H

  • Durable, Attractive Hardwood and Plastic Laminate Locker Room Benches
  • Selected hardwoodss deliver strength and beauty
  • Painted steel pedestals

Product Specifications

  • WIDTH INCHES108
  • DEPTH INCHES9-1/2
  • HEIGHT INCHES18
  • ASSEMBLYUnassembled
  • BRANDLyon
  • COLOR FINISHHardwood Top/Gray Pedestals
  • CONSTRUCTIONHardwood Maple Top/Steel Pedestals
  • MANUFACTURERS PART NUMBERDD5812
  • PRODUCT FAMILYAccessories
  • STYLEAnchor to the Floor
  • TYPELocker Bench
  • accessory_typeLocker Bench
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5813 - 120"W x 9-1/2"D x 18"H

Item #: WBB271634

Not Yet Rated

Usually ships in 20 to 23 days

$301.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5812 - 108"W x 9-1/2"D x 18"H

Lyon Locker Bench Hardwood Top w/Standard Gray Pedestals DD5812 - 108"W x 9-1/2"D x 18"H

Item #: WBB271634

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top