take 10% off our everday low prices!

Offer applied at final checkout

Tennsco 10 Door Cell Phone Locker CP10-091572-A-SND - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Sand

Tennsco 10 Door Cell Phone Locker CP10-091572-A-SND - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Sand

Item #: WBB2228958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium Gray
  • Sand
  • Champagne/Putty
  • Black
  • Light Gray

Sand

$1,020.00 up to 41% OFF

Price: $597.00

$99.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $597.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Tennsco 10 Door Cell Phone Locker CP10-091572-A-SND - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Sand

Tennsco Cell Phone Storage Lockers feature rugged padlock hasps that allow each user to secure their contents. Doors will also accommodate built-in grooved key, combination, and digital keypad locks. Each locker comes standard with sloping top and 6" high closed base. Ships fully-assembled - simply unpack and put into use. Proudly Made in the USA.

Product Specifications

  • OVERALL DEPTH INCHES15
  • OVERALL HEIGHT INCHES82-3/4
  • OVERALL WIDTH INCHES9
  • COMPARTMENT WIDTH INCHES7-5/8
  • COMPARTMENT DEPTH INCHES14-1/2
  • COMPARTMENT HEIGHT INCHES6-1/2
  • ASSEMBLYAll-Welded
  • BRANDTennsco
  • COLOR FAMILYTan
  • COLOR FINISHSand
  • CONSTRUCTIONCold Rolled Steel
  • DOOR TYPEManual Close
  • GROUP1 Wide
  • LOCK TYPEPadlock Hasp
  • MANUFACTURERS PART NUMBERCP10-091572-A-SND
  • OPENINGS10
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • STYLEFree-Standing w/ Sloping Top and Closed Base
  • TYPETen Door High Unit
  • WEIGHT LBS107.4
  • LIMITED WARRANTY1 Year
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • LOCKER TYPECell Phone Lockers
  • MPN_MASTERCP10-091572-A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Tennsco 12 Door Cell Phone Locker CP12-091572-A-SND - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Sand

Item #: WBB2228958

Not Yet Rated

Usually ships in 20 to 23 days

$597.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco 10 Door Cell Phone Locker CP10-091572-A-SND - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Sand

Tennsco 10 Door Cell Phone Locker CP10-091572-A-SND - 1 Wide w/Hasp - 9"W x 15"D x 82-3/4"H Sand

Item #: WBB2228958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top