Take 15% off your entire order!

Offer applied at checkout

Hallowell U1518-1HDV Heavy-Duty Ventilated Locker Single Tier 15x21x72 - 1 Door Unassembled - Tan

Hallowell U1518-1HDV Heavy-Duty Ventilated Locker Single Tier 15x21x72 - 1 Door Unassembled - Tan

Item #: WBB2143301

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Dark Gray
  • Tan

Tan

  • SELECT
  • Unassembled
  • Assembled

Unassembled

$516.90 up to 55% OFF

Price: $233.95

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell U1518-1HDV Heavy-Duty Ventilated Locker Single Tier 15x21x72 - 1 Door Unassembled - Tan

Hallowell heavy-duty ventilated lockers provide strength and ventilation in one practical locker. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Features:
  • Body construction: Knock-down, 16 gauge body with 18 gauge back. Sides are diamond perforated for maximum ventilation
  • Body Style: Single tier
  • Door: 14 gauge, diamond perforated for maximum ventilation
  • Hinges: Continuous piano type
  • Hooks: One double prong ceiling hook and two single hooks per single and double tier locker opening. One double ceiling hook for triple tier.
  • Coat rods: Sold separately for single tier at a nominal cost
  • Shelves: Hat shelf is included in single tier lockers.
Made In USA

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES21
  • HEIGHT INCHES72
  • INSIDE WIDTH INCHES12-1/4
  • INSIDE DEPTH INCHES20
  • INSIDE HEIGHT INCHES69
  • OVERALL WIDTH INCHES15
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • BRANDHallowell
  • COLOR FINISHTan
  • CONSTRUCTIONSteel
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-Ventilated
  • MANUFACTURERS PART NUMBERU1518-1HDV-PT
  • OPENINGS1
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIESHeavy-Duty Ventilated (HDV) Locker
  • SHELF QUANTITY1
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPESingle Tier
  • WEIGHT LBS117
  • LIMITED WARRANTY2 Years
  • MPN_MASTERU1518-1HDV
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: July 27, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell U1518-1HDV Heavy-Duty Ventilated Locker Single Tier 15x21x72 - 1 Door Unassembled - Tan

Hallowell U1518-1HDV Heavy-Duty Ventilated Locker Single Tier 15x21x72 - 1 Door Unassembled - Tan

Item #: WBB2143301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant