Hallowell® 6-Tier 14 Door Gym/PE Ventilated Locker, 36"W x 18"D x 72"H, Black/Red, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Tried and tested by students in thousands of middle and high schools nationwide, these all-welded athletic lockers are ideal for use in institutional, industrial, fitness, manufacturing and distribution sectors. 3-wide lockers include Two of Six Tier at sides and one Double Tier at Center.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
PRICE
$1,035.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Inside Width | 9-1/4 in |
| Inside Depth | 17 in |
| Inside Height | 36 in |
| Weight | 289 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Red |
| Door Type | Perforated |
| Series | Gym/PE Locker |
| Tier Type | Six Tier |
| Configuration | 3 Wide |
| Style | Six Tier Sides/Double Tier Center |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 14 |
| Manufacturers Part Number | AWA282-626MR |
| Brand | Hallowell |
Warranty
| Warranty | Lifetime |