Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell U1888-2HDV Heavy-Duty Ventilated Locker Double Tier 18x18x36 - 2 Doors Unassembled - Tan

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Hallowell U1888-2HDV Heavy-Duty Ventilated Locker Double Tier 18x18x36 - 2 Doors Unassembled - Tan

Item #: WBB2143262

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $569.03 Save up to 55%
Price: $ 253.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell U1888-2HDV Heavy-Duty Ventilated Locker Double Tier 18x18x36 - 2 Doors Unassembled - Tan

Hallowell heavy-duty ventilated lockers provide strength and ventilation in one practical locker.

Features:
  • Body construction: Knock-down, 16 gauge body with 18 gauge back. Sides are diamond perforated for maximum ventilation
  • Body Style: Double tier
  • Door: 14 gauge, diamond perforated for maximum ventilation
  • Hinges: Continuous piano type
  • Hooks: One double prong ceiling hook and two single hooks per single and double tier locker opening. One double ceiling hook for triple tier.
  • Coat rods: Sold separately for single tier at a nominal cost
  • Shelves: Hat shelf is included in single tier lockers.
Made In USA

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • INSIDE DEPTH INCHES17
    • INSIDE HEIGHT INCHES34
    • INSIDE WIDTH INCHES15-1/4
    • OVERALL HEIGHT INCHES78
    • OVERALL WIDTH INCHES18
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERU1888-2HDV-PT
    • OPENINGS2
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESHeavy-Duty Ventilated (HDV) Locker
    • SHELF QUANTITY0
    • TYPEDouble Tier
    • WEIGHT LBS123
    • LIMITED WARRANTY2 Years
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPEVentilated Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed