Ventilated Steel Lockers
Select
Ventilated steel lockers keep items safely secured while allowing air to freely flow through. The perforations in the doors help to prevent odors and the buildup of moisture. Strong steel construction and powder coat finishes ensure long lasting use in areas like locker rooms, schools, and warehouses. Locks are durable and ensure personal items inside are safe from theft and tampering.
Ventilated Steel Lockers Accessories
Filters
Tier Type
Configuration
Lock Type
Door Handle Type
Construction Type
Compartment Width
Global Industrial™ Ventilated Infinity® Lockers

Global Industrial's ventilated Infinity® lockers offer secure storage in locker rooms, break rooms, warehouses, and more. Designed with heavy-duty steel, our ventilated lockers feature diamond perforations in doors and side panels for enhanced airflow. Locker doors have secure piano hinges and recessed handles with finger-lift control. Global Industrial lockers come in a range of sizes and tiers.
| Assembled | Unassembled | ||||||||||||
| Compare | Image | Configuration | Tier Type | Width | Depth | Height | Color | Price | Model # | Price | Model # | ||
![]() | 1 Wide | Double Tier | 12 in | 18 in | 78 in | Dark Gray | $305.95 | WB493248GY | $219.95 | Ships Same Day WB493748GY | |||
![]() | 1 Wide | Double Tier | 12 in | 15 in | 78 in | Dark Gray | $405.95 | WB493247GY | $319.95 | Ships Same Day WB493747GY | |||
![]() | 1 Wide | Double Tier | 12 in | 12 in | 78 in | Dark Gray | $305.95 | WB493246GY | $219.95 | Ships Same Day WB493746GY | |||
![]() | 1 Wide | Single Tier | 12 in | 12 in | 78 in | Dark Gray | $245.95 | WB493242GY | $159.95 | Ships Same Day WB493742GY | |||
![]() | 1 Wide | Single Tier | 12 in | 18 in | 78 in | Dark Gray | $305.95 | WB299255 | $219.95 | WB493743GY | |||
![]() | 3 Wide | Double Tier | 36 in | 18 in | 78 in | Dark Gray | $785.00 | WB493251GY | $699.00 | Ships Same Day WB493151GY | |||
![]() | 3 Wide | Double Tier | 36 in | 15 in | 78 in | Dark Gray | $805.00 | WB493250GY | $719.00 | Ships Same Day WB493150GY | |||
![]() | 3 Wide | Double Tier | 36 in | 12 in | 78 in | Dark Gray | $755.00 | WB493249GY | $669.00 | Ships Same Day WB493149GY | |||
![]() | 3 Wide | Single Tier | 36 in | 12 in | 78 in | Dark Gray | $649.00 | WB493244GY | $565.00 | Ships Same Day WB493144GY | |||
![]() | 3 Wide | Single Tier | 36 in | 18 in | 78 in | Dark Gray | $755.00 | WB493245GY | $669.00 | Ships Same Day WB493145GY | |||
Global Industrial™ Ventilated Capital® Box Lockers

Ventilated Capital® box lockers securely store personal items while also promoting airflow. These heavy duty lockers feature rubber bumpers on the frame for quiet opening and closing. Lockers are available with or without recessed cup-pull door handles. They also have a 1-point locking system and feature a padlock hasp and built in lock latch. Ideal for any gym, school or warehouse.
Hallowell® Heavy Duty Ventilated Lockers

Hallowell Heavy Duty Ventilated Lockers are built with 14-gauge steel perforated doors with full-height hinges for added security to protect your belongings, ideal for all industrial environments. These vented lockers are antimicrobial, providing maximum airflow without bacteria or mold. Our durable ventilated lockers are available in one through six-tier configurations.
Showing 1-10 of 38 results
Strong Hold® Ventilated Lockers

Ventilated StrongHold Lockers are made for the toughest demands of any commercial setting. Our fully-assembled industrial ventilated lockers come in various sizes and configurations. The diamond-shaped perforations ensure optimal airflow, preventing the buildup of unpleasant odors and moisture. Shop extra-wide ventilated lockers for the perfect combination of ventilation, security, and storage.
Showing 1-10 of 60 results
Hallowell® Single-Point Ventilated Lockers

Hallowell® Single-Point Lockers work with antimicrobial agents to fight odors and bacteria. Built with 16-gauge steel, these lockers with ventilated doors are made to withstand heavy use and ensure long-lasting durability. Our single-point ventilated lockers are maintenance-free and corrosion-resistant. Hallowell ventilated lockers are offered in a variety of configurations and a gray finish.
Showing 1-10 of 12 results
Hallowell® Home Team Ventilated Lockers

Hallowell® Home Team lockers are durable storage solutions for schools, gyms, and other locker rooms or athletic facilities. Available in various configurations and tiers, ventilated lockers feature doors that allow airflow and easy visibility of stored contents. Lockers are steel and have recessed handles with antimicrobial finger lift covers that protect against mold, bacteria, and viruses.
Showing 1-10 of 12 results
ASI Storage Competitor Ventilated Lockers

The ASI Storage Competitor Lockers have a 2mm powder-coated finish for corrosion resistance and rubber door silencers for quiet operation. These ventilated storage lockers are available in 1-6 tier configurations and feature 14-gauge perforated doors for enhanced airflow and durability. ASI storage lockers feature a single-point latch system and full-length piano hinges for added security.
Showing 1-10 of 17 results
Tennsco® Ventilated Lockers

Tennsco Ventilated Lockers provide a blend of ventilation, strength, and style. Our 14 gauge, all-welded steel ventilated lockers come in 1-6 tier configurations and have rubber door silencers for quiet operation. The stainless steel recessed handle and continuous full-length piano hinges offers added security. Made with a 2mm powder-coated finish, these heavy-duty lockers are corrosion-resistant.
Showing 1-10 of 12 results






















