Take 15% off your entire order!

Offer applied at checkout

TrippNT™ High Density Polyethylene Shelf, 24"W x 12"D x 6"H, White

TrippNT™ High Density Polyethylene Shelf, 24"W x 12"D x 6"H, White

Item #: WBB1915965

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$136.00 up to 14% OFF

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TrippNT™ High Density Polyethylene Shelf, 24"W x 12"D x 6"H, White

Features:
  • Polyethylene shelves inert to water and chemicals
  • Reversible installation. Safety lip can be up or down
  • Drainage holes in each corner to let water drain
  • Installation keyholes are spaced at 16" for stud anchoring

Product Specifications

  • BRANDTrippNT
  • MANUFACTURERS PART NUMBER50262
  • WIDTH INCHES24
  • DEPTH INCHES12
  • HEIGHT INCHES6
  • CAPACITY LBS70
  • COLOR FINISHWhite
  • CONSTRUCTIONPolyethylene
  • SHELF QUANTITY1
  • ASSEMBLYAssembled
  • TYPEShelf
  • SHELF CAPACITY LBS70
  • PACKAGE QUANTITY1
  • LIMITED WARRANTYLimited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TrippNT™ White PVC Top Loader Workstation, 13"W x 8"D x 12"H

Item #: B815805

Not Yet Rated

Usually ships in 2 to 5 days

$95.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TrippNT™ High Density Polyethylene Shelf, 24"W x 12"D x 6"H, White

TrippNT™ High Density Polyethylene Shelf, 24"W x 12"D x 6"H, White

Item #: WBB1915965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant