Global Industrial
Model # :WB320809
Global Industrial™ Pallet Rack Upright Frame 42"D x 96"H
Write a Review
|
Questions & Answers (0)
Product Description
✓14-gauge steel uprights
✓27600 lb. total rated capacity
✓ Teardrop connection style
GLOBAL TEAR DROP PALLET RACK
Welded Upright Frame
Welded upright frames are made with 14 gauge steel. Punched on 2" centers for easy beam adjustment. Long lasting baked-on enamel finish.
To select an upright beam determine the total weight of all pallets for each pair of upright frames. Add the height of all pallet loads, beam height, allowing 4" to 8" clearance between the top of the load and the bottom of the beam above. The top beam should be a minimum of 6" less than the maximum height of your forklift reach. Frame depth is determined by the length of the pallet. The pallet should overhang the frame by 3" front and back. Interchangeable with Interlake, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.
27600 lb rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.
Global – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer.Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
✓27600 lb. total rated capacity
✓ Teardrop connection style
GLOBAL TEAR DROP PALLET RACK
Welded Upright Frame
Welded upright frames are made with 14 gauge steel. Punched on 2" centers for easy beam adjustment. Long lasting baked-on enamel finish.
To select an upright beam determine the total weight of all pallets for each pair of upright frames. Add the height of all pallet loads, beam height, allowing 4" to 8" clearance between the top of the load and the bottom of the beam above. The top beam should be a minimum of 6" less than the maximum height of your forklift reach. Frame depth is determined by the length of the pallet. The pallet should overhang the frame by 3" front and back. Interchangeable with Interlake, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.
27600 lb rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.
Global – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer.Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 42 in |
| Height | 96 in |
| Weight Capacity | 27600 lbs |
| Weight | 52 lbs |
| Connection | Teardrop |
| Column Size | 3 x 3 in |
Product Details
| Assembly Required | No |
| Color | Green |
| Material | Steel |
| Construction Type | Welded Frame |
| Manufacturers Part Number | 320809 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |