Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB320817

Global Industrial™ Pallet Rack Upright Frame 42"D x 192"H

Product Description
✓ 32,900 lb. weight capacity
✓ 13-gauge steel with baked enamel finish
✓ Compatible with teardrop-style uprights

This 42"D x 192"H Global Industrial™ Pallet Rack Upright Frame is made of strong 1-piece box-formed 13 ga steel with welded bracing and a corrosion-resistant baked enamel finish. It designed to accept teardrop-shaped shelf connectors that make setup and adjustments quick and easy without tools. Limited 1-Year Warranty.



  • Welded base plates with pre-drilled holes for floor-mounting
  • Horizontal & diagonal welded bracing improves strength & rigidity
  • Capacity based on 36" beam shelf spacing
  • Compatible with Interlake, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible


  • To select an upright beam, determine the total weight of all pallets for each pair of upright frames. Add the height of all pallet loads, beam height, allowing 4 - 8" clearance between the top of the load, and the bottom of the beam above. The top beam should be a minimum of 6" less than the maximum height of your forklift reach. Frame depth is determined by the length of the pallet. The pallet should overhang the frame by 3" front and back.
  • Disclaimer: If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
  • PRICE
    $409.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    $409.95
    Buy 2 units - 5 units
    $389.95Save $20.00 (5%)
    Buy 6+ units
    $375.95Save $34.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3 in
    Depth42 in
    Height192 in
    Weight Capacity32900 lbs
    ConnectionTeardrop
    Column Size3 x 3 in

    Product Details

    Assembly RequiredNo
    ColorGreen
    MaterialSteel
    Construction TypeWelded Frame
    Manufacturers Part Number320817
    BrandGlobal Industrial

    Warranty

    Warranty1 yr