Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SK2000® Boltless Pallet Rack - 6"H x 144"L Step Beam - Pair

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

SK2000® Boltless Pallet Rack - 6"H x 144"L Step Beam - Pair

Item #: WB798588

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
All Steel King step beams feature a 1 5/8" step for decking or pallet support bar positioning. All beams are constructed of high-strength (55,000 p.s.i. minimum) steel. Steel King capacities are based on minimum steel strength, not the average. Actual capacity for all our beams is equal to or greater than listed capacity. Our step beams are constructed of continuously welded structural tubing. There are no ledges or cracks to catch pallets, or trap moisture or debris.

Product Specifications

    • LENGTH INCHES144
    • HEIGHT INCHES6
    • CAPACITY LBS8,080
    • COLOR FINISHOrange
    • BRANDSteel King
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSBRUG600144
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!