YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

SK3000® Structural Channel Pallet Rack - 48"W X 192"H Upright

SK3000® Structural Channel Pallet Rack - 48"W X 192"H Upright

Item #: WBB392521

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $427.95

Save $21.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Channel Bolted Pallet Rack Upright Frames

Steel King upright frame columns consist of 4" structural channel steel. Steel thickness, especially in corner sections, enables greater resistance to fork truck impact damage, while increasing load carrying capacity and resistance to seismic forces. Upright frames are punched on 4" vertical centers. Beam connections are specially punched to allow for vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Braces are 2" x 2" structural angles, welded to the columns. Footpads are made of 7-gauge steel plates, and are welded to each column, efficiently dispersing floor loads. Each footpad features multiple anchor holes, facilitating installation and reanchoring. Has a safety factor equaling l.92: 1, Minimum steel yields Columns: 50,000 p.s.i. and Balance: 36,000 p.s.i. All Steel King capacities are based upon minimum steel yields, rather than the actual average steel yield we receive. Your capacities, on average, will be greater than those stated, and will never be less than stated.

Capacity based on 36" beam shelf spacing.

Product Specifications

  • WIDTH INCHES48
  • HEIGHT INCHES192
  • COLOR FINISHBlue
  • MODELB392521
  • CAPACITY LBS56860
  • ASSEMBLYAssembled
  • BRANDSteel King
  • COLUMN SIZE INCHES4
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERBCF4L048192PB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

SK3000® Structural Channel Pallet Rack - 48"W X 192"H Upright

Item #: B392602

Not Yet Rated

Usually ships in 3 to 6 days

$360.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SK3000® Structural Channel Pallet Rack - 48"W X 192"H Upright

SK3000® Structural Channel Pallet Rack - 48"W X 192"H Upright

Item #: WBB392521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant