Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Key Cabinets

Key cabinets are secure storage solutions intended specifically for keys. Large capacities can hold multiple keys simultaneously, making key organization easy and convenient. The cabinets are made of materials such as solid steel that ensure durability, while internal locking mechanisms prevent entry by those who are unauthorized. They are available in multiple size and key quantity options, making them ideal for key management in apartment complexes, offices, rental management companies, homes, car lots, body shops, and more.
77 Results

Hook-Style Single Tag Key Cabinets

Hook-Style Single Tag Key Cabinets
Hook-style key cabinets provide key organization, security, and storage for commercial, industrial, maintenance needs, and more. Select units include full-length hinged doors and key retaining features to prevent security key removal without locking the cabinet. Most models include 2 keys, key holders, and cross-reference charts. Many different sizes are available.
CompareImageLock TypeWidthHeightKey CapacityColorBrandModel #Price
Barska CB12700 600 Keys adjustable Key Box 12"W x 31-1/2"D x 25"H, Grey, Aluminum
Keyed Lock
28-3/4 in
22 in
600
Gray
Barska
Ships Same Day
WBB2336750
$669.00
Barska® 156 Keys Lock Box With Combination Lock, 11"W x 3-1/4"D x 14-1/2"H - Black
Combination Lock
11 in
14-1/2 in
156
Black
Barska
Ships Same Day
WBB2412707
$159.95
Barska Key Safe With Keyed Lock CB12486 - 64 Key Cap. 12" x 3-1/4" x 18" x Black
Keyed Lock
18 in
12 in
64
Black
Barska
Ships Same Day
WBB2139496
$119.95
Barska 36 Position Key Safe with Combination Lock, 9-1/2"W x 3-1/4"D x 11-3/4"H
Combination Lock
9-1/2 in
11-3/4 in
36
Black
Barska
Ships Same Day
WBB978759
$67.95
Barska CB12964 100 Keys Adjustable Key Lock Box 3"W x 14.74"L x 21.75"H, Black, Aluminum
Keyed Lock
3 in
21.75 in
100
Black
Barska
Ships Same Day
WBB2336784
$199.95
Barska CB12960 1170 Keys Adjustable Lock Box 28-3/4"W x 10"D x 52-1/4"H, Grey, Aluminum
Keyed Lock
28-3/4 in
52-1/4 in
1170
Gray
Barska
Ships Same Day
WBB2336819
$1,739.00
Barska® 100 Keys Combination Adjustable Lock Box, 21-3/4"W x 14-3/4"D x 3"H - Black
Combination Lock
21-3/4 in
3 in
100
Black
Barska
Ships Same Day
WBB2412704
$229.95
Barska® 400 Keys Adjustable Key With Digital Lock, 28-3/4"W x 5-3/4"D x 22"H - Grey
Keyed Lock
28-3/4 in
22 in
400
Gray
Barska
Ships Same Day
WBB2412693
$549.00
Barska CB13238 300 Keys Adjustable Key Lock Box 25-1/2"W x 12"D x 18-3/4"H, Grey, Aluminum
Keyed Lock
25-1/2 in
18-3/4 in
300
Gray
Barska
Ships Same Day
WBB2336805
$405.99
Barska® 200 Key Combination Adjustment Key Lock Box, 5-1/2"W x 14-3/4"D x 21-3/4"H - Black
Combination Lock
5-1/2 in
21-3/4 in
200
Black
Barska
Ships Same Day
WBB2412700
$309.95
Showing 1-10 of 34 results

Electronic Lock Key Safes

Electronic Lock Key Safes
Electronic lock key safes secure & organize keys and valuables behind a battery-powered access cabinet. The removable faceplate reveals a backup key lock in the event of power failure. Most models are wall mountable. Lock key safes are available in many sizes and are made from a variety of durable materials. Dimensions and additional specifications vary.

Lockbox For Keys - Key Safe Storage Systems

Lockbox For Keys - Key Safe Storage Systems
Lockbox For Keys - Key Safe Storage Systems provide secure storage of keys, access cards or other personal items. Systems are made from durable metal or steel for maximum security. Resettable dial or push button locks allow thousands of combinations for theft protection. Lockboxes for keys come in various sizes with different lock types.
Showing 1-10 of 17 results

Single Tag Slotted Key Cabinets

Single Tag Slotted Key Cabinets
Single-Tag Slotted Key Cabinets provide an ideal way to store and organize keys safely. Constructed from durable cold rolled steel and finished with a scratch-resistant powder coat, these cabinets are tough and secure. Cabinets feature pre-drilled mounting holes for easy wall installation and include a clear pocket for easy viewing of keys. Available in several sizes and key capacities.

Hook-Style Two-Tag Key Cabinets

Hook-Style Two-Tag Key Cabinets
Hook-Style Two-Tag Key Cabinets provide secure key storage with a built-in numbering system and reinforced eyelet key tags. Made of heavy gauge steel, they come in different styles and sizes, with hundreds of key hooks, lock options, adjustable shelves, a key log sheet, colored key tags, mounting hardware, and multiple lock box keys.

Emergency Key Boxes

Emergency Key Boxes
Emergency key boxes are brightly colored and can easily be spotted in an emergency. The keys are easy to obtain by breaking the glass with the attached hammer or unlocking it with the key provided in a non-emergency situation. Boxes are constructed from durable materials and some models feature pre-drilled holes for easy mounting. Various sizes and styles are available.

Drop-In Key Control Boxes

Drop-In Key Control Boxes
Drop in key control boxes are ideal for rental facilities, fleet trucking depots, storage facilities & more. These key control boxes help prevent keys from getting lost or stolen and allow customers or employees to easily drop off keys at any time of the day. The tamper-resistant key box can be mounted to walls, carts or doors with pre-drilled holes. Various styles are available.

Florence Key Keepers

Florence Key Keepers
Florence key keepers provide added security and limited access to multi-unit buildings. Key keepers are designed to hold the key to the front door ensuring it stays safe and they are constructed from a heavy gauge corrosion-resistant aluminum for long-lasting durability. Interior dimensions and other measurements vary per model.

See Through Key Cabinets

See Through Key Cabinets
See-through key cabinets feature a space-maximizing design that offers ample storage for keys, badges, and cards. These cabinets provide quick visibility and secure key storage and safety. Various sizes and styles of key cabinets are available. Some models feature pre-drilled holes and include mounting hardware for easy installation.