The original MINI-BAK® SERIES of small retractors are ideal to keep keys, ID badges, and access fobs handy and ready for everyday use. The MINI-BAK® is tested to last up to 10X longer than competitors and is the standard of excellence in small retractors. Features a 1" imprint area. Standard Nylon cord has 36" reach and retracts 2oz (approx 3 keys or 3 ID badges). This sku is black with belt clip attachment and ID badge strap end-fitting
KEY-BAK MINI-BAK HD-ID Retractable Key Reel with 24" Nylon Cord Steel Belt Clip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.50
24
24
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | 24" Nylon Cord Steel Belt Clip |
| Color | Black |
| Series | MINI-BAK® |
| Manufacturers Part Number | 0057-068 |
| Retraction Force | 4 Oz. |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |