The key retractor that got KEY-BAK started in 1948, the Original retractable key chain is a heavy-duty key reel that is guaranteed to outlast the competition. The Original Series retractable key chain is popular because of its vintage look and durability. This model comes with a retractable 48" cord made with DuPont™ Kevlar ® fiber and attaches with an easy-to-use belt clip. Although it is often copied, there has still never been another retractable key holder that matches the quality and versatility of the Original KEY-BAK Retractable Key chain. Perfect for custodians, facilities and maintenance workers, hospitality, casino employees, mechanics, and more.
KEY-BAK #485B-HDK Retractable Key Reel with 48" Kevlar Cord Black Front Steel Belt Clip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.25
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | 48" Kevlar Cord Black Front Steel Belt Clip |
| Color | Black |
| Series | Original |
| Manufacturers Part Number | 0485-823 |
| Retraction Force | 8 Oz. |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |