Take 15% off your entire order!

Offer applied at checkout

Fenco Pedestal Safe S-222FLL-A - 2 Drawers Thick Full Left Hinged Door 19x19x38-1/2 Champagne

Fenco Pedestal Safe S-222FLL-A - 2 Drawers Thick Full Left Hinged Door 19x19x38-1/2 Champagne

Item #: WBB1639961

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Right Hinged Door
  • Left Hinged Door

Left Hinged Door

  • SELECT
  • Black
  • Model Gray
  • Champagne

Champagne

$1,443.89 up to 28% OFF

Price: $1,039.00

$173.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,039.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fenco Pedestal Safe S-222FLL-A - 2 Drawers Thick Full Left Hinged Door 19"W x 19"D x 38-1/2"H Champagne

The Silverline was developed as lower priced alternative to the Goldline. Although the Silverline is priced significantly lower than the Goldline, we're able to maintain a high level of quality, very similar to that of the Goldline. We at Fenco Strongly believe the Silverline is a 9 out of 10 VS. the Goldline being a 10 out of 10. The Silverline out performs and outlasts Diebold undercounter and the like. Being well received by the dealers and end-users, the Silverline has quickly grown to account for over 50% of Fenco undercounter sales.
The only difference between the Silverline and the Goldline is the exterior shell constructions specifications and width. The shell construction for the Silverline is always 1" wider than the Goldline. The Silverline uses 20 Gauge on the exterior shell, whereas the Goldline uses 18 Gauge. On the Silverline shell constructions, we fold and bend the corners to form a nice, clean finish. We then spot-weld the shell's corners thoroughly to tie together the exterior shell. The Goldline cabinet shell construction is TIG Welded with ground corners for a nice flush, smooth, clean, durable finish. The Goldline goes through an extra production step (TIG Welding) in which we can skip with the Silverline. So, we pick up a little bit of time in the welding department, a little bit of steel cost on the exterior shell and then pass those savings directly to the customer.
All the materials and parts inside the shell are the same for the Goldline and Silverline; the separating shelf, slides, drawers, doors, locks, etc. are the SAME for both the Goldline and the Silverline.
Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Safe Comparment has a Thick Full Compartment which features 1/8" thick steel plate for entire compartment.

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES19
  • HEIGHT INCHES38-1/2
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAll-Welded
  • BRANDFenco
  • COLOR FAMILYTan
  • COLOR FINISHChampagne
  • CONSTRUCTIONSteel
  • DOOR HANDLE TYPEKeylocking L-Handle
  • DOOR TYPELeft Hinged Door
  • DRAWER CAPCITY LBS75
  • DRAWER QUANTITY2
  • DRAWER QUANTITY (DRAWER SIZE)2 (15-9/16"W x 17"D x 5-1/2"H)
  • DRAWER TYPE(2) Keylocking Box Drawers
  • MANUFACTURERS PART NUMBERS-222FLL-A
  • PACKAGE QUANTITY1
  • SERIESSilverline - 200 Series Teller Pedestals
  • SHELF CAPACITY LBS75
  • SHELF QUANTITY1
  • STANDARD LOCKING OPTIONDrawer w/Keylock, Door w/Combo Lock & Keylocking L-Handle
  • STYLEThick Full Compartment
  • TYPETeller Pedestal Safe Cabinet
  • WEIGHT LBS245
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fenco Pedestal Safe S-222FLL-A - 2 Drawers Thick Full Left Hinged Door 19x19x38-1/2 Champagne

Fenco Pedestal Safe S-222FLL-A - 2 Drawers Thick Full Left Hinged Door 19x19x38-1/2 Champagne

Item #: WBB1639961

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant