Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :T9FB978768

MPN #: AX11556

Barska Top Opening Biometric Safe Pistol Cabinet AX11556 - 14-3/4"W x 11-1/4"D x 5"H, Black

Product Description
Barska Top Opening Biometric Safe Pistol Cabinet, 14-3/4"W x 11-1/4"D x 5"H

Whether you use this safe to protect important documents, valuables, jewelry etc. you can rest assured knowing they are safely stored in a discreet place. This safe can be mounted in a drawer which is ideal for in the home or business. Never again worry about where you put your keys or having to remember numeric combinations. With just a quick fingerprint scan, you can access your valuables within minor seconds! The included soft protective floor mat protects priceless valuables from getting scratched. Mounting points at the back of the safe (and included mounting hardware) allow you to securely mount this safe on a shelf, in the closet, on the floor or any solid flat surface. The two point dead-bolt locking system and solid steel construction guarantee the peace of mind that no unauthorized users will access your valuables. As a secondary access point, the safe comes with 2 coded keys to manually unlock the safe.

Features:
  • Recognizes up to 30 programmable users
  • Silent access mode
  • 2 Point deadbolt locking system
  • Silent access mode feature
  • Included Accessories: Protective Floor Mat, Mounting Hardware and 2 Back-up Keys


PRICE
$439.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth11-1/4 in
Height5 in
Inside Width14-1/2 in
Inside Depth11 in
Inside Height2-1/2 in
Weight21 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Fingerprint Lock & Keyed Lock
TypeBiometric Pistol Safe
Secondary AccessBack-Up Hidden Key Lock
ColorBlack
Door TypeTop Opening Lid
StyleTop Open
Capacity0.23 ft³
Number of Doors1
MaterialSteel
Fingerprint Memory30
Package Quantity1
Manufacturers Part NumberAX11556
Key Code Memory0
BrandBarska

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated