discount codeFree shipping over 300

Applied at checkout

+

Prairie View CANT1824, Cantilever Shelf, Adjustable Solid Shelf, 18"W x 2"H x 24"L, Aluminum

Prairie View CANT1824, Cantilever Shelf, Adjustable Solid Shelf, 18"W x 2"H x 24"L, Aluminum

Item #: WBB776793

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$67.00 up to 22% OFF

Price: $51.95

Quantity

Popular item in this category

Customers Also Viewed

Prairie View CANT1824, Cantilever Shelf, Adjustable Solid Shelf, 18"W x 2"H x 24"L, Aluminum

Features

  • All Aluminum, will not rust
  • Attach to 1 1/2"Diameter posts
  • Adjustable Solid Shelf
  • Easy "lock bushing" assembly
  • Model shown CANT1248 and CANT1848 with optional wall-mount bracket WM3650

Product Specifications

  • accessory_typeShelf
  • CERTIFICATIONSNSF
  • NUMBER OF BOXES1
  • STYLEAluminum Shelf
  • CAPACITY LBS80
  • ACCESSORY WIDTH INCHES18
  • CONSTRUCTIONAluminum
  • ACCESSORY HEIGHT INCHES2
  • ACCESSORY LENGTH INCHES24
  • BRANDPrairie View
  • MANUFACTURERS PART NUMBERCANT1824
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prairie View CANT1824, Cantilever Shelf, Adjustable Solid Shelf, 18"W x 2"H x 24"L, Aluminum

Prairie View CANT1824, Cantilever Shelf, Adjustable Solid Shelf, 18"W x 2"H x 24"L, Aluminum

Item #: WBB776793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Prairie View CANT1824, Cantilever Shelf, Adjustable Solid Shelf, 18"W x 2"H x 24"L, Aluminum
    Prairie View CANT1824, Cantilever Shelf, Adjustable Solid Shelf, 18"W x 2"H x 24"L, Aluminum

    Be the first to know about our special deals and events!

    Top