discount codeFree shipping over 300

Applied at checkout

+

TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Metal Riveted Corners, Silver Dot

TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Metal Riveted Corners, Silver Dot

Item #: WBB844765

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Silver Diamond Plate
  • Silver Dot
  • Smooth Silver

Silver Dot

Price: $42.95

Save $1.29 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Silver Diamond Plate

Usually ships in 3 to 6 days

(1)

$42.95

Customers Also Viewed

TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Metal Riveted Corners, Silver Dot

Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Aluminum Frame and Panels
  • Metal Riveted Corners
  • One Handle
  • Two Key Lock Latches
  • Permanent Organizer File in Lid
  • Removable Tool Pallet in Lid
  • Removable Dividers in Base and Flat Divider


Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES13
  • HEIGHT INCHES6
  • INSIDE LENGTH INCHES17-1/4
  • INSIDE WIDTH INCHES12-1/4
  • INSIDE HEIGHT INCHES5-1/2
  • LENGTH RANGE16" to 20"
  • WIDTH RANGE13" to 15"
  • HEIGHT RANGE6" to 7"
  • ASSEMBLYAssembled
  • BRANDTZ Case
  • COLOR FAMILYGray
  • COLOR FINISHSilver Dot
  • CONSTRUCTIONAluminum Frame and Panels
  • FRAME COLORSilver
  • LOCK TYPEKeyed Latch
  • MANUFACTURERS PART NUMBERTC-03-SD
  • PRODUCT FAMILYCases
  • PRODUCT GROUPCases
  • TYPECarrying Cases
  • WEIGHT LBS9
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Metal Riveted Corners, Silver Dot

TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Metal Riveted Corners, Silver Dot

Item #: WBB844765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Metal Riveted Corners, Silver Dot
    TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Metal Riveted Corners, Silver Dot

    Be the first to know about our special deals and events!

    Top