+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Barska Loaded Gear AX-400 Rifle Hard Case-Crushproof for (2) Rifles, 53"L x 13-1/3"W x 7-3/4"H
The Loaded Gear AX-400 Hard Rifle Case is designed to carry up-to two 50 inch long rifles or shotguns in its two separate storage compartments. This protective hard travel container features two crushproof handles. With eight key latch locks and four padlock adaptable fittings, this case offers above standard security protection. The rigid ABS and black aluminum frame offers added reinforcement to the exterior of this protective rifle case. The Loaded Gear AX-400 rifle case includes four layers of removable egg crate foam, two in each compartment. The interior of the case is also lined with shock absorbing foam liner. Built in to the rifle case are interior locking hinges to ensure that the case stays open for easier access.
Features:
The Loaded Gear AX-400 Hard Rifle Case is designed to carry up-to two 50 inch long rifles or shotguns in its two separate storage compartments. This protective hard travel container features two crushproof handles. With eight key latch locks and four padlock adaptable fittings, this case offers above standard security protection. The rigid ABS and black aluminum frame offers added reinforcement to the exterior of this protective rifle case. The Loaded Gear AX-400 rifle case includes four layers of removable egg crate foam, two in each compartment. The interior of the case is also lined with shock absorbing foam liner. Built in to the rifle case are interior locking hinges to ensure that the case stays open for easier access.
Features:
- Two carrying handles
- Eight locking latches
- Interior locking hinges
- Four layers of egg crate foam padding
- Solid ABS Exterior
- Included Accessories: Shoulder Strap
Product Specifications
- LENGTH INCHES53
- WIDTH INCHES13-1/3
- HEIGHT INCHES7-3/4
- INSIDE LENGTH INCHES52
- INSIDE WIDTH INCHES12-1/4
- INSIDE HEIGHT INCHES3
- LENGTH RANGE51" to 90"
- WIDTH RANGE13" to 15"
- HEIGHT RANGE6" to 7"
- CAPACITY2 Rifle or Shotgun
- ASSEMBLYAssembled
- BRANDBarska
- COLOR FAMILYBlack
- COLOR FINISHBlack
- CONSTRUCTIONPolypropylene with Aluminum Frame
- LOCK TYPELatch
- MANUFACTURERS PART NUMBERBH11982
- PACKAGE QUANTITY1
- PRODUCT FAMILYCases
- PRODUCT GROUPCases
- SERIESLoaded Gear AX-400
- STYLECase with Double Sided Foam
- TYPERifle Case
- WEIGHT LBS22
- LIMITED WARRANTY1 Year
- AIRTIGHT--
- WATERTIGHT--
- WATERPROOF--
- WATER RESISTANT--
- CRUSHPROOF--
- DUSTPROOF--
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
Product Q & A
There are no questions for this product.
Accessories

Akro-Mils Steel Small Parts Storage Cabinet 19909 - 17"W x 11"D x 11"H w/ 9 Gray Drawers
Item #: 104830
Free Shipping
$112.95
Popular item in this category
Barska Loaded Gear RX-300 40" Tactical Rifle Bag, 40"L x 15"W x 2"H
Item #: B978779
Usually ships in 2 to 5 days
$139.99

Barska Loaded Gear AX-400 Rifle Hard Case-Crushproof for (2) Rifles, 53"L x 13-1/3"W x 7-3/4"H
$199.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories