Take 15% off your entire order!

Offer applied at checkout

+

Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"

Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"

Item #: WBB2146189

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.99 up to 15% OFF

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"

Elephant® Waterproof cases are tough, durable and reliable. They may be used in a variety of applications, ranging from marine, photography, scuba diving, hunting, fishing, special corps and even the manufacturing industry. These cases offer superior protection from the elements, water, dust and impacts, making them suitable for a wide array of sectors and applications.

  • Waterproof IP67, Dust-Proof, Crushproof, Airtight
  • Chemical, Corrosion and UV Resistant
  • Pre-Cubed Foam with Convoluted Lid Foam
  • hard solid wall design - strong, light weight
  • Stainless steel hardware
  • Manual Pressure Equalization Valve - balances interior pressure, keeps water out
  • Heavy duty latches
  • Limited Lifetime Warranty
  • Applications: Guns, Hard Drives, Dry Case, Memory Cards, Camera Equipment, Medical Equipment, metering Tools Etc


Product Specifications

  • LENGTH INCHES13-3/8
  • WIDTH INCHES12
  • HEIGHT INCHES6-1/8
  • INSIDE LENGTH INCHES12-1/4
  • INSIDE WIDTH INCHES9-1/2
  • INSIDE HEIGHT INCHES5-1/4
  • INSIDE LID DEPTH INCHES1-1/4
  • CAPACITY CUBIC FEET0.353569878
  • ASSEMBLYAssembled
  • BRANDElephant Cases
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONFiber Reinforced Polymer
  • HANDLE TYPEFoldable Handle
  • LOCK TYPEPadlock Slots
  • MANUFACTURERS PART NUMBERE160
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • STYLECase with Foam
  • WEIGHT LBS5.15
  • APPROVED/CERTIFIEDIP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHTY
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANTY
  • CRUSHPROOFY
  • DUSTPROOFY
  • TEMPERATURE TOLERANCE-40°F to 194°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Item #: B2146206

Not Yet Rated

Usually ships in 2 to 5 days

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"

Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"

Item #: WBB2146189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"
    Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"
    Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"
    Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"
    Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"
    Elephant® Watertight Case With Foam E160 - 13-3/8"x12"x6-1/8"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant