Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 353-13 Classic Amenity Tray 14"W x 12"D x 2"H Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cal-Mil 353-13 Classic Amenity Tray 14"W x 12"D x 2"H Black - Pkg Qty 6

Item #: WBB1522884

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
The classic amenity tray has thoughtfully raised edges to keep all possible amenities in place. The sleek design is humble enough to match any room's decor. The tray's easy-to-grip handles make for a truly efficient tray. Product Features: Raised Edges To Avoid Spilling, Dimensions: 14W x 12D x 2H.

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES2
    • DEPTH INCHES12
    • COLOR FINISHBlack
    • BRANDCal-Mil
    • DESCRIPTIONClassic Amenity Tray
    • MANUFACTURERS PART NUMBER353-13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed