Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2136C Chrome Wire Shelf 36"W x 21"D

Nexel® S2136C Chrome Wire Shelf 36"W x 21"D

Item #: WB188577C

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $23.25 ea.
  • Buy 7+ $22.00 ea.

Quantity

Customers Also Viewed

Nexel® S2136C Chrome Wire Shelf 36"W x 21"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES21
  • CAPACITY LBS800
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS2136C
  • MODEL188577C
  • SHELF CAPACITY LBS800
  • FINISHChrome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® S2136C Chrome Wire Shelf 36"W x 21"D

Item #: 188577K

Not Yet Rated

Ships same day.

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2136C Chrome Wire Shelf 36"W x 21"D

Nexel® S2136C Chrome Wire Shelf 36"W x 21"D

Item #: WB188577C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2136C Chrome Wire Shelf 36"W x 21"D
    Nexel® S2136C Chrome Wire Shelf 36"W x 21"D
    Nexel® S2136C Chrome Wire Shelf 36"W x 21"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant