- Exclusive Carlisle Spoonable™ bottom for increased yield and less food waste
- Tight double-sealing lids protect against spills and extend freshness; easy opening design eliminates frustration too
- Molded-in capacity indicators in gallons and litres for simple portion and inventory control
- Stacking shoulder prevents jamming; StorPlus™ containers stack with other major brands for convenient storage
- Lids have date indicators to help maintain food quality and control inventory turns
- StorPlus™ Lids are interchangeable with other brands
- NSF listed
- Dishwasher safe
- BPA free
Carlisle® Storplus™ Round Lid, 5-3/4" Dia., Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.60 Sold in packages of 12 / $1.80 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 5-3/4 in |
| Diameter | 5-3/4 in |
Product Details
| Capacity | 1 Qt. |
| Material | Polypropylene (PPY) |
| Package Quantity | 12 |
| Description | StorPlus Round Container Lid 1 qt - Translucent |
| Color | Clear |
| Manufacturers Part Number | 1077030 |
| Brand | Carlisle |
| Trademark | StorPlus |