- Square shape allows for practical storage in the freezer, cooler, or shelf
- Molded-in volume graduations indicate capacity
- Lids are interchangeable with respective sizes, one lid for 2 and 4 qt containers and one for 6 and 8 qt
- Translucent polypropylene offers contact clarity for easy identification of products; withstand temperatures from 32° to 170°F
- Economical White polyethylene will withstand temperatures from -40° to 180° F
- NSF listed; dishwasher safe
- BPA free
Carlisle® Storplus Container, 6-1/16"L x 6-19/32"W x 4-1/8"H, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.00 Sold in packages of 12 / $6.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/16 in |
| Width | 6-19/32 in |
| Height | 4-1/8 in |
| Top Width | 6-19/32 in |
| Base Length | 6.08 in |
Product Details
| Color | White |
| Capacity | 2 Qt. |
| Material | Polyethylene (PE) |
| Package Quantity | 12 |
| Description | StorPlus Storage Container 2 qt - White |
| Manufacturers Part Number | 153202 |
| Brand | Carlisle |
| Trademark | StorPlus |