- Super-tough clear Polycarbonate for ultimate durability; identify contents at a glance
- Exclusive Carlisle Spoonable™ bottom for increased yield and less food waste
- Tight double-sealing lids protect against spills and extend freshness; easy opening design eliminates frustration too
- Molded-in capacity indicators in gallons and litres for simple portion and inventory control
- Stacking shoulder prevents jamming; StorPlus™ containers stack with other major brands for convenient storage
- Lids have date indicators to help maintain food quality and control inventory turns
- StorPlus™ Lids are interchangeable with other brands
- Clear polycarbonate containers provide exceptional durability, clear viewing of contents, and can withstand temperatures from -40°F to 212°F
- NSF listed
- Dishwasher safe
Carlisle® Storplus™ Round Container, 4-13/16" Dia. x 4-63/64"H, Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.20 Sold in packages of 12 / $6.60 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-13/16 in |
| Width | 4-13/16 in |
| Height | 4-63/64 in |
| Base Diameter | 4.8 in |
Product Details
| Capacity | 1 Qt. |
| Material | Polycarbonate (PC) |
| Package Quantity | 12 |
| Description | StorPlus Round Container 1 qt - Clear |
| Color | Clear |
| Manufacturers Part Number | 1076107 |
| Brand | Carlisle |
| Trademark | StorPlus |