Cambro® Square Food Container W/ Handle, 11-1/4"L x 12-1/4"W x 8-3/4"H, Translucent - Pkg Qty 6
|
Questions & Answers (0)
Product Description
CamSquare® Food Container, with handles, 12 quart, 11-1/4"L x 12-1/4"W x 8-3/4"H, translucent, blue graduation, polypropylene, dishwasher safe, resists stains and odours, NSF listed
PRICE
$114.00 Sold in packages of 6 / $19.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 12-1/4 in |
| Height | 8-3/4 in |
Product Details
| Type | Square |
| Capacity | 12 Qt. |
| Material | Translucent |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 12SFSPP190 |
| Brand | Cambro |