- Reduces Inventory.
- Reduces Prep Time.
- No measuring & counting duct sizes.
- Reduces Install Time.
- Snaps onto neck and holds tight.
- Rigid plastic won't collapse during install.
- Reduce Frustration.
- Unique strapping ridge prevents slikp off when reducer is strapped onto duct.
American Louver STR-PQ-BK-NRD Plaque Diffuser Kit, Black, Fits Multiple Neck Sizes
Write a Review
|
Questions & Answers (0)
Product Description
Universal Black Plaque Diffuser Kit adjusts to fit 5 neck sizes, 6", 8", 10", 12", and 14" Quickly adjust reducer onsite with needle nose pliers. Includes duct strap
PRICE
$87.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 11 in |
| Weight | 7 lbs |
| Nominal Size | 24 x 24 in |
| Neck Size | Universal in |
Product Details
| Diffuser Style | Plaque |
| Type | Universal Diffuser Kit |
| Color | Black |
| Includes | Diffuser, Reducer, Duct Strap |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | STR-PQ-BK-NRD |
| Brand | American Louver |