- Color-coded handles help quickly identify the cutting direction
- Bi-mold handles provide comfortable grip, reduces hand fatigue
- Meet ANSI and DIN standards
Williams® Straight Cut Aviation Snip, 9-13/16"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 |
| Weight | 1 lbs |
| Size | 9-13/16 |
| Cutting Capacity | 18GA Cold-Roll Steel/22GA Stainless Steel in |
| Length of Cut | 1-1/2 in |
Product Details
| Type | Aviation Snip |
| Cutting Direction | Straight |
| Grip Style | Comfort Grip |
| Color | Multi-colored |
| Capacity in Stainless Steel | 22GA |
| Description | Straight Cut Aviation Snip |
| Handle Color Family | Black, Yellow |
| Manufacturers Part Number | JHW28205 |
| Brand | Williams |
Warranty
| Warranty | Limited yr |