Midwest Tool MWT-6716B Bulldog Aviation Snip
Write a Review
|
Questions & Answers (0)
Product Description
MIDWEST® Bulldog Aviation Snip trim cut and notch thick material up to 16 gauge cold-rolled steel and cut multiple layers of sheet material such as S-cleat and rolled seams. The tool features GLIDE-TECH® FORGED BLADES. The MIDWEST® GLIDE-TECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot drop-forged of molybdenum alloy steel for exceptional strength and durability and Austemper® heat-treated to best accept and hold their precision ground cutting edge. Glide-Tech® Forged Blades cut complete from "pinch of the blades through their points". Glide-Tech® Forged Blades pivot on a Grade-8 bolt that is threaded and affixed into the bottom blade keeping blades in precision adjustment and if ever necessary allowing them to be re-adjusted extending peak performance. Equipped with KUSH'N-POWER® compound leverage handle action with patented (US D718,602, D719,808) handle grip design multiplies handle force to cutting blades requiring the least amount of hand force while providing a soft, sturdy and comfortable grip. KUSH'N-POWER® grips and heavy-duty double-overwind spring are unconditionally guaranteed. Made in the USA Use in either hand to cut straight or wide curves.
PRICE
$31.11
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 9.4 in |
| Weight | 0.9 lbs |
| Size | 9.4" |
| Cutting Capacity | 16GA Mild Steel /18GA Stainless Steel in |
| Length of Cut | 7/8 in |
Product Details
| Type | Aviation Snip |
| Cutting Direction | Straight |
| Grip Style | Kush'n Power Grip |
| Color | Blue |
| Capacity in Stainless Steel | 18GA |
| Capacity in Mild Steel | 16GA |
| Description | Snips |
| Manufacturers Part Number | MWT-6716B |
| Brand | Midwest Tool |
Warranty
| Warranty | Lifetime Limited |