Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Surtek

Model # :WBB3152689

MPN #: 130650

Surtek Straight Garden Rake, 14 Tine, 60"L Wood Handle

Product Description
Features:
  • Professional usage ideal for construction and agriculture
  • Head made of high-carbon steel
  • 1/4" thick teeth
  • Pole made of Varnished polished American ash tree, 60" pole
  • Waxed and polished wood handle


PRICE
$14.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Height1.37 in
Handle Length60 in
Blade Width1/4 in

Product Details

Handle MaterialWood
TypeTine Rake
Blade MaterialSteel
Handle TypeStraight
StyleThick Teeth
DescriptionStraight Garden Tine Rake
Manufacturers Part Number130650
Number of Tines14
Tine ShapeStraight
BrandSurtek