Peavey Pick Pole with Solid Socket Pick & Hook TE-017-144-0594 Hardwood Handle 12-1/2'
Write a Review
|
Questions & Answers (0)
Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
Ash Pick Poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.
Ash Pick Poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 in |
| Weight | 9 lbs |
| Handle Length | 144 in |
| Handle Diameter | 1-5/8 in |
| Pick Length | 3 in |
| Hook Length | 3 in |
Product Details
| Assembly Required | No |
| Handle Material | Hardwood |
| Type | Solid Socket Pick |
| Color | Black |
| Style | Pick Pole With Stainless Steel Pick & Hook |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TE-017-144-0594 |
| Brand | Peavey |